Skip Content
COVERALLS TYCHEM THERMOPRO GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS TYCHEM THERMOPRO GRAY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP198TGY2X
  • Mfr. Model # TP198TGY2X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with hemmed ankles. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm flaps and hook-and

Technical Specs

  • Colour Gray
  • Material Tychem(R) 6000
  • Seam Style Taped
  • Standards ASTM D1117, D3776, D751, D5733, 16 CFR 1610 Class 1
  • Item Coverall
  • Fabric Weight 8.2 oz./sq. yd.
  • Inseam 28-3/4"
  • Closure Type Zipper/Double Storm Flap/Hook-and-Loop
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Colour Family Grays
  • Ankle Style Open
  • Cuff Style Elastic
  • Fits Waist Size na
  • Features Open Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list