Skip Content
COVERALLS TYCHEM SL ZIPPER HOODED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS TYCHEM SL ZIPPER HOODED

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCSL127B3X
  • Mfr. Model # SL127B3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 13.42 lbs

Product Details

DuPont(TM) Tychem(R) SL. Fabric is lightweight and offers economical protection. Bound seam construction. Coverall, zipper with storm flap, attached hood, elastic wrist and ankles, bound seam construction.

Technical Specs

  • Item chemical resistant coveralls
  • Colour White
  • Material Tychem(R) 4000
  • Seam Style Bound
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper/Storm Flap/Adhesive
  • Inseam 31"
  • Fabric Weight 3.6 oz./sq. yd.
  • Fits Waist Size na
  • Fits Chest Size 47-1/4" - 50-3/4"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Hood, Taped Seams
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list