Skip Content
COVERALLS TYCHEM SL W HOOD + BOOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM SL W HOOD + BOOTS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCSL122B-XL
  • Mfr. Model # SL122B-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 13.22 lbs

Product Details

DuPont(TM) Tychem(R) SL. Fabric is lightweight and offers economical protection. Bound seam construction. Coverall, zipper with storm flap, attached hood and boots, elastic wrist and ankles, bound seam construction.

Technical Specs

  • Item chemical resistant coveralls
  • Size X-Large
  • Colour White
  • Material Tychem(R) 4000
  • Seam Style Bound
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Fabric Weight 3.6 oz./sq. yd.
  • Closure Type Zipper/Storm Flap/Adhesive
  • Fits Chest Size 41-1/4" - 44-3/4"
  • Inseam 29"
  • Cuff Style Elastic
  • Ankle Style With Attached Socks
  • Fits Waist Size na
  • Features Hood, Bound Seams
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list