Skip Content
COVERALLS TYCHEM SL W HOOD + BOOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS TYCHEM SL W HOOD + BOOTS

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCSL122B-LG
  • Mfr. Model # SL122B-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 3.6 lbs

Product Details

DuPont(TM) Tychem(R) SL. Fabric is lightweight and offers economical protection. Bound seam construction. Coverall, zipper with storm flap, attached hood and boots, elastic wrist and ankles, bound seam construction.

Technical Specs

  • Item chemical resistant coveralls
  • Colour White
  • Material Tychem(R) 4000
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper/Storm Flap/Adhesive
  • Seam Style Bound
  • Fabric Weight 3.6 oz./sq. yd.
  • Fits Chest Size 38-1/4" - 41-3/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Inseam 28-1/2"
  • Ankle Style With Attached Socks
  • Features Hood, Bound Seams
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list