Skip Content
COVERALLS TYCHEM SL TAPED SEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM SL TAPED SEAM

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCSL122T-XL
  • Mfr. Model # SL122T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.7 lbs

Product Details

Sealed seam garment made with DuPont(TM) Tychem(R) SL provides reliable and economical Level B protection against a spectrum of chemicals. Tychem(R) SL coverall, hood, elastic face, elastic wrists, attached boots.

Technical Specs

  • Size X-Large
  • Item chemical resistant coveralls
  • Colour White
  • Material Tychem(R) 4000
  • Seam Style Taped
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Closure Type Zipper/Storm Flap/Adhesive
  • Fabric Weight 3.6 oz./sq. yd.
  • Inseam 29-1/2"
  • Fits Waist Size na
  • Fits Chest Size 41-1/4" - 44-3/4"
  • Cuff Style Elastic
  • Ankle Style With Attached Socks
  • Features Hood, Taped Seams
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list