Skip Content
COVERALLS TYCHEM REPS FIT HOOD LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM REPS FIT HOOD LGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTF145T-LG
  • Mfr. Model # TF145T-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

Coverall, size large, with respirator-fit hood, elastic wrist and ankle.

Technical Specs

  • Size Large
  • Colour Gray
  • Material Tychem(R) F
  • Item DuPont Tychem F Coverall
  • Seam Style Taped
  • Closure Type Zipper, Storm Flap
  • Fabric Weight 3.5 oz.
  • Standards ASTM D3776, D3787, D5733, D751, D2582, 16 CFR 1610 Class 1
  • Inseam 32-1/2"
  • Fits Chest Size 38-3/4" - 42-1/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list