Skip Content
COVERALLS TYCHEM F REPS FIT HOOD 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS TYCHEM F REPS FIT HOOD 2X

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTF145T2X
  • Mfr. Model # TF145T2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Size 2X-Large
  • Seam Style Taped
  • Item DuPont Tychem F Coverall
  • Colour Gray
  • Closure Type Zipper, Storm Flap
  • Standards ASTM D3776, D3787, D5733, D751, D2582, 16 CFR 1610 Class 1
  • Material Tychem(R) F
  • Fabric Weight 3.5 oz.
  • Inseam 33-1/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list