Skip Content
COVERALLS TVK ZPR W/HOOD IND WRP 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS TVK ZPR W/HOOD IND WRP 25

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY120SWHXL0025P
  • Mfr. Model # TY120SWHXL0025P
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Individually Packaged for Vending
  • Item Collared Disposable Coveralls
  • Size X-Large
  • Material TYVEK(R)
  • Seam Style Serged
  • Colour White
  • Standards USDA, FDA, OSHA, ANSI/ISEA 101
  • Closure Type Zipper
  • Fabric Weight 1.2 oz.
  • Inseam 30"
  • Fits Waist Size 53"
  • Fits Chest Size 42-3/4" - 46-1/4"
  • Cuff Style Open
  • Ankle Style Open
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list