COVERALLS TRAFFFIC FIRE RET ORG W/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS TRAFFFIC FIRE RET ORG W/S

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTVCW175/O/42
  • Mfr. Model # TVCW175/O/42
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2368
  • Shipping Weight 1.0 lbs

Product Details

CSA flame retardant traffic coveralls, zipper closure, 2 vertical stripes on front, 360 degree stripe around torso, X on back. Class 3.

Technical Specs

  • Colour Orange
  • Features Higher Tear-Resistance and Overall Durability for Longer User Wear, Enhances Night Visibility for a Safer Work Environment, Especially for Road Maintenance
  • Item High-Visibility Traffic Safety Clothing
  • Standards CSA Z96 Class 3, Level 2a
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list