COVERALL,TYCHEM 6000FR,BOOTED,ORANGE,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYCHEM 6000FR,BOOTED,ORANGE,4XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP199TOR4X
  • Mfr. Model # TP199TOR4X000200
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with attached socks, outer boot flaps. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm

Technical Specs

  • Material Tychem(R) 6000
  • Colour Orange
  • Item Coverall
  • Seam Style Taped
  • Closure Type Zipper
  • Standards NFPA 1992, NFPA 2112 and meets NFPA 70E Category 2
  • Fabric Weight 8.2 oz./sq. yd.
  • Inseam 32-1/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 54-3/4" - 58-1/4"
  • Colour Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list