COVERALL,TYCHEM 6000FR,BOOTED,ORANGE,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYCHEM 6000FR,BOOTED,ORANGE,3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP199TOR3X
  • Mfr. Model # TP199TOR3X000200
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with attached socks, outer boot flaps. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm

Technical Specs

  • Colour Orange
  • Item Coverall
  • Material Tychem(R) 6000
  • Seam Style Sealed
  • Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
  • Closure Type Zipper/Storm Flap/Hook and Loop
  • Fabric Weight 8.2 oz./sq. yd.
  • Inseam 31"
  • Fits Chest Size 50-1/4" - 53-3/4"
  • Fits Waist Size 62"
  • Colour Family Oranges
  • Cuff Style Elastic
  • Ankle Style With Attached Socks/Boot Flaps
  • Features Attached Socks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list