Skip Content
COVERALLS THERMOPRO W/BOOT ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS THERMOPRO W/BOOT ORANGE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTP199TOR-MD
  • Mfr. Model # TP199TOR-MD
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2293
  • Shipping Weight 1.0 lbs

Product Details

DuPont(TM) Tychem(R) ThermoPro coveralls with attached socks, outer boot flaps. Coverall, providing flash fire and liquid splash protection in a single-layer garment. Features taped seams, attached hood (respirator fit), front zipper closure, double storm

Technical Specs

  • Colour Orange
  • Item Coverall
  • Material Tychem(R) 6000
  • Size Medium
  • Seam Style Sealed
  • Closure Type Zipper/Storm Flap/Hook and Loop
  • Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
  • Fits Chest Size 34-3/4" - 38-1/4"
  • Fabric Weight 8.2 oz./sq. yd.
  • Inseam 28"
  • Fits Waist Size 46-1/2"
  • Color Family Oranges
  • Cuff Style Elastic
  • Ankle Style With Attached Socks/Boot Flaps
  • Features Attached Socks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list