Skip Content
COVERALLS SHORT SLEEVE NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS SHORT SLEEVE NAVY S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J277
  • Mfr. Model # 30J277
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Coverall with short sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 6 pockets.

Technical Specs

  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Size Small
  • Item Coverall
  • Closure Type Zipper/Snap
  • Inseam 30"
  • Fabric Weight 7.13 oz.
  • Fits Chest Size 38" to 40"
  • Gender Unisex
  • Number of Outside Pockets 6
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list