COVERALLS SHORT SLEEVE NAVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS SHORT SLEEVE NAVY M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J276
  • Mfr. Model # 30J276
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Coverall with short sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 6 pockets.

Technical Specs

  • Material 65% Polyester, 35% Cotton
  • Colour Navy
  • Item Coverall
  • Closure Type Zipper/Snap
  • Size Medium
  • Fabric Weight 7.13 oz.
  • Inseam 30-1/2"
  • Number of Outside Pockets 6
  • Fits Chest Size 40" - 41"
  • Gender Unisex
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list