COVERALLS SHORT SLEEVE NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

COVERALLS SHORT SLEEVE NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J279
  • Mfr. Model # 30J279
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Coverall with short sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 6 pockets.

Technical Specs

  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Item Coverall
  • Size 2X-Large
  • Closure Type Zipper/Snap
  • Fabric Weight 7.13 oz.
  • Inseam 32"
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Number of Outside Pockets 6
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list