COVERALLS SHORT SLEEVE NAVY 2XL-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS SHORT SLEEVE NAVY 2XL-T

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J280
  • Mfr. Model # 30J280
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Coverall with short sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 6 pockets.

Technical Specs

  • Colour Navy
  • Size 2X-Large Tall
  • Item Coverall
  • Material 65% Polyester, 35% Cotton
  • Fabric Weight 7.13 oz.
  • Closure Type Zipper/Snap
  • Inseam 33"
  • Fits Chest Size 50" - 52"
  • Gender Unisex
  • Number of Outside Pockets 6
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list