Skip Content
COVERALLS SELECT BLUE HOOD EW+A 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS SELECT BLUE HOOD EW+A 4X

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB58517
  • Mfr. Model # 58517
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.35 lbs

Product Details

Kleenguard select coveralls, elastic back and wrists, with hood. Resists splash and spray of low surface tension liquids such as oils and alcohols. Anti-static treatment (NFPA 99). Comfortable, breathable fabric. Denim, size XXXX-large.

Technical Specs

  • Colour Blue
  • Item Elastic Back, Wrists, Ankles, and Hood
  • Size 4X-Large
  • Material Breathable Particle Protection Coverall
  • Standards NFPA 99 for Antistatic Material
  • Ankle Style Elastic
  • Closure Type Zipper Front
  • Fabric Weight 1.15 oz.
  • Features Elastic Back, Wrists and Ankles, Hood
  • Seam Style Serged
  • Inseam 42"
  • Fits Chest Size 32-3/4"
  • Cuff Style Elastic
  • Color Family Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List