COVERALLS QUILTED POLY NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS QUILTED POLY NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5NY2X
  • Mfr. Model # WCQ5NY2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 4.75 lbs

Product Details

2 way brass zipper front with snap closures on wind flap for extra protection. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements.

Technical Specs

  • Colour Navy
  • Material Cotton Duck
  • Item Insulated Coverall
  • Size 2X-Large
  • Closure Type Zipper
  • Lining Material 8 oz. Polyester Fill
  • Inseam 31"
  • Fits Waist Size 46"
  • Number of Outside Pockets 6
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list