Skip Content
COVERALLS QUILTED POLY BROWN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS QUILTED POLY BROWN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5BR-XL
  • Mfr. Model # WCQ5BR-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 4.7 lbs

Product Details

2 way brass zipper front with snap closures on wind flap for extra protection. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements.

Technical Specs

  • Item Insulated Coverall
  • Colour Brown
  • Lining Material 8 oz. Polyester Fill
  • Material Cotton Duck
  • Size X-Large
  • Closure Type Zipper
  • Inseam 31"
  • Fits Waist Size 42"
  • Gender Unisex
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list