Skip Content
COVERALLS QUILTED POLY BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS QUILTED POLY BROWN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCQ5BR3XL
  • Mfr. Model # WCQ5BR3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2311
  • Shipping Weight 5.04 lbs

Product Details

2 way brass zipper front with snap closures on wind flap for extra protection. 2 way leg zipper to waist for easy on/off. Hammer loop and leg tool pockets. Recessed knit storm cuffs on inner sleeves. Action back for easy movements.

Technical Specs

  • Material Cotton Duck
  • Size 3X-Large
  • Closure Type Zipper
  • Colour Brown
  • Item Insulated Coverall
  • Lining Material 8 oz. Polyester Fill
  • Inseam 31"
  • Fits Waist Size 50"
  • Gender Unisex
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list