COVERALLS PVC ON NYLON YELLOW XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS PVC ON NYLON YELLOW XL

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGHV950XL
  • Mfr. Model # HV950XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.8 lbs

Product Details

Canadian made rainwear, 3000 series features 8 oz./square yard PVC on nylon with double-locked, electronically sealed seams. Rainwear is non-conductive, sparkproof and has rustproof hardware. Extra large coveralls.

Technical Specs

  • Colour Yellow
  • Standards ASTM-D1230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list