Skip Content
COVERALLS PROSHIELD NG ZIP W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS PROSHIELD NG ZIP W/HOOD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCNG127S-MD
  • Mfr. Model # NG127S-MD
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.38 lbs

Product Details

DuPont(TM) ProShield(R) NexGen(R) coveralls, zipper front with hood, elastic wrist & ankles. Medium.

Technical Specs

  • Item Coverall
  • Size Medium
  • Colour White
  • Material Microporous Film Laminate
  • Seam Style Serged
  • Standards ASTM D751, D1117, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper/Storm Flap
  • Fabric Weight 1.8 oz./sq. yd.
  • Inseam 26"
  • Fits Chest Size 33-3/4" - 37-1/4"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Hood, Microporous Film
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list