Skip Content
COVERALLS PP DISP HOOD BLUE S PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS PP DISP HOOD BLUE S PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W822
  • Mfr. Model # 26W822
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Product Details

Hooded Disposable Coveralls,Size S,Polypropylene,Blue,Ankle Style Elastic,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 23-3/4 In.,Fits Waist Size 23-3/4 In. (Waist Width),Inseam 28-5/8 In.,Fabric Weight 1.39 oz.

Technical Specs

  • Colour Blue
  • Size Small
  • Item Disposable Coverall
  • Material Polypropylene
  • Seam Style Serged
  • Fabric Weight 1.39 oz.
  • Closure Type Zipper
  • Inseam 28-5/8"
  • Fits Waist Size 23-3/4"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Face, Wrists, and Ankles
  • Fits Chest Size 23-3/4"
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list