Skip Content
COVERALLS POLY/COTTON NAVY 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS POLY/COTTON NAVY 60

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA1NY60
  • Mfr. Model # WCA1NY60
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Work coverall. 7.5 oz 65% polyester/35% cotton blend. 7 outside pockets. Zipper front with snap closure. Elastic at waist back.

Technical Specs

  • Closure Type Zipper/Snap
  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Item Coverall
  • Fabric Weight 7.5 oz.
  • Inseam 31"
  • Fits Waist Size 60"
  • Gender Unisex
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list