COVERALLS POLY/COTTON NAVY 46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS POLY/COTTON NAVY 46

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWCA1NY46
  • Mfr. Model # WCA1NY46
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2303
  • Shipping Weight 2.2 lbs

Product Details

Work coverall. 7.5 oz 65% polyester/35% cotton blend. 7 outside pockets. Zipper front with snap closure. Elastic at waist back.

Technical Specs

  • Colour Navy
  • Item Coverall
  • Closure Type Zipper/Snap
  • Material 65% Polyester, 35% Cotton
  • Inseam 31"
  • Fits Waist Size 46"
  • Gender Unisex
  • Number of Outside Pockets 7
  • Fabric Weight 7.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list