Skip Content
COVERALLS ORANGE W/YW STR SZ 46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS ORANGE W/YW STR SZ 46

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTVCPC175/O/46
  • Mfr. Model # TVCPC175/O/46
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Traffic coverall (not CSA approved), 2 vertical stripes on front, X on back, 360 degree horizontal stripe around torso, size 46.

Technical Specs

  • Colour Orange
  • Stripe Color Yellow
  • Item High-Visibility Traffic Safety Clothing
  • Standards CSA Z96 Class 2Class 2 (Class 3 with bib pant)
  • Features Higher Tear-Resistance and Overall Durability for Longer User Wear, Enhances Night Visibility for a Safer Work Environment, Especially for Road Maintenance
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list