Skip Content
COVERALLS NORTH-FLASH REFLEC NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS NORTH-FLASH REFLEC NAVY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTKB176/N50R
  • Mfr. Model # TKB176/N50R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

North flash coverall, NFPA 70E, hazard risk 2, fire resistant, no reflective marking, colour navy, 50 regular.

Technical Specs

  • Size 50 Regular
  • Colour Navy
  • Material FR
  • Item North Arc Flash Coverall
  • Standards NFPA2112, NFPA 70E, CGSB 155.20, CGSB 155.22, UL, CSA Z462-08
  • Fabric Weight 6.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list