COVERALLS NORTH-FLASH REFLEC NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS NORTH-FLASH REFLEC NAVY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONTKB176/N38R
  • Mfr. Model # TKB176/N38R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

North flash coverall, NFPA 70E, hazard risk 2, fire resistant, no reflective marking, colour navy, 38 regular.

Technical Specs

  • Size 38 Regular
  • Item North Arc Flash Coverall
  • Colour Navy
  • Material FR
  • Standards NFPA2112, NFPA 70E, CGSB 155.20, CGSB 155.22, UL, CSA Z462-08
  • Fabric Weight 6.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list