COVERALLS NORTH-FLASH 46T NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS NORTH-FLASH 46T NAVY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCKB176/N46T
  • Mfr. Model # CKB176/N46T
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

North flash coverall, NFPA 70E, hazard risk 2, fire resistant, reflective marking, colour navy, 46 tall.

Technical Specs

  • Size 46 Tall
  • Item North Flash Coverall
  • Colour Navy
  • Material FR
  • Standards NFPA 70E
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list