COVERALLS NORTH-FLASH 40R NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS NORTH-FLASH 40R NAVY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCKB176/N40R
  • Mfr. Model # CKB176/N40R
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

North flash coverall, NFPA 70E, hazard risk 2, fire resistant, reflective marking, colour navy, 40 regular.

Technical Specs

  • Size 40 Regular
  • Colour Navy
  • Item North Flash Coverall
  • Material FR
  • Colour Family Blues
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list