Skip Content
COVERALLS NOMEX W/REF STRP 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS NOMEX W/REF STRP 5XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1600RT5XL-BLR
  • Mfr. Model # 1600RT5XL-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 2.63 lbs

Product Details

Unlined 6 oz. Nomex(R) fire retardant coverall. Features: an action back, elastic back waist, velcro closure on collar, velcro closure on cuffs and a two-way front zipper. Royal blue in colour, with fire retardant reflective marking.

Technical Specs

  • Size 5X-Large Regular
  • Colour Royal Blue
  • Item Coverall with Reflective
  • Material 93% Nomex , 5% kevlar, 2% P-140 carbon
  • Closure Type 2-Way Zipper
  • Standards NFP A 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • ATPV Rating 5.7 cal/cm²
  • Fabric Weight 6 oz.
  • Color Family Blues
  • Cuff Style Concealed Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list