COVERALLS NOMEX UNLINED 48 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS NOMEX UNLINED 48 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1600-48T-BLR
  • Mfr. Model # 1600-48T-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 1.94 lbs

Product Details

Unlined 6 oz. Nomex(R) fire retardant coverall. Features: an action back, elastic back waist, velcro closure on collar, velcro closure on cuffs and a two-way front zipper. Royal blue in colour, without fire retardant reflective marking.

Technical Specs

  • Colour Royal Blue
  • Material Nomex IIIA
  • Size 48 Tall
  • Item Nomex Fire Retardant Coverall
  • Standards NFPA 70E, NFPA 2112
  • Closure Type 2-Way Zipper
  • Fabric Weight 6 oz.
  • ATPV Rating 5.7 cal/cm²
  • Colour Family Blues
  • Cuff Style Hook and Loop Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list