!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,SZ 40R,BLUE

COVERALL,SZ 40R,BLUE

BIG BILL

COVERALL,SZ 40R,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,SZ 40R,BLUE

COVERALL,SZ 40R,BLUE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI1600-40R-BLR
  • Mfr. Model # 1600-40R-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Unlined 6 oz. Nomex(R) fire retardant coverall. Features: an action back, elastic back waist, velcro closure on collar, velcro closure on cuffs and a two-way front zipper. Royal blue in colour, without fire retardant reflective marking.

Technical Specs

  • ATPV Rating 6 cal/sq cm
  • Closure Type Hook-and-Loop, Snap, Zipper
  • Fabric Weight 6 oz
  • Item Coverall
  • Number of Outside Pockets 7
  • Size 40R
  • Size - Numeric 40
  • Stitching Material Nomex
  • Zipper Material Brass
  • Arc Flash PPE Category 1
  • Colour Blue
  • Features Adjustable Hook and Loop Fastener Closure on Each Leg, Hook and Loop Fastener Front Closure on Collar, Pleated Back, Elastic on Each Side of Waistband, Bar-Tacked at All Stress Points
  • Material Trade Name Dupont Nomex IIIA
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Category 1, ATPV 6, NFP A 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Total Number of Pockets 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list