COVERALLS LONG SLEEVE NAVY 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

COVERALLS LONG SLEEVE NAVY 50

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J255
  • Mfr. Model # 30J255
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Coverall with long sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 8 pockets.

Technical Specs

  • Material 65% Polyester, 35% Cotton
  • Colour Navy
  • Closure Type Zipper/Snap
  • Item Coverall
  • Fabric Weight 7.13 oz.
  • Inseam 33"
  • Fits Chest Size 50" - 52"
  • Gender Unisex
  • Number of Outside Pockets 8
  • Insulated No
  • Size 50
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list