Skip Content
COVERALLS LONG SLEEVE NAVY 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS LONG SLEEVE NAVY 48

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J254
  • Mfr. Model # 30J254
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Coverall with long sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 8 pockets.

Technical Specs

  • Item Coverall
  • Material 65% Polyester, 35% Cotton
  • Fabric Weight 7.13 oz.
  • Inseam 32-1/2"
  • Closure Type Zipper/Snap
  • Colour Navy
  • Fits Chest Size 48" - 50"
  • Gender Unisex
  • Number of Outside Pockets 8
  • Size 48
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list