images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
COVERALLS LONG SLEEVE NAVY 44
- Item # CDR30J252
- Mfr. Model # 30J252
- UNSPSC # 46181503
- CATALOGUE PAGE # N/A
- Shipping Weight 2.25 lbs
Product Details
Technical Specs
- Colour Navy
- Material 65% Polyester, 35% Cotton
- Item Coverall
- Closure Type Zipper/Snap
- Fabric Weight 7.13 oz.
- Fits Chest Size 44" - 46"
- Number of Outside Pockets 8
- Inseam 31-1/2"
- Gender Unisex
- Size 44
- Insulated No
- Hammer Loop No
Compliance and Restrictions
-
None