Skip Content
COVERALLS LONG SLEEVE NAVY 42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS LONG SLEEVE NAVY 42

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J251
  • Mfr. Model # 30J251
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Coverall with long sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 8 pockets.

Technical Specs

  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Item Coverall
  • Closure Type Zipper/Snap
  • Fabric Weight 7.13 oz.
  • Inseam 31"
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 8
  • Gender Unisex
  • Insulated No
  • Size 42
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list