COVERALLS LONG SLEEVE NAVY 38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALLS LONG SLEEVE NAVY 38

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J249
  • Mfr. Model # 30J249
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Coverall with long sleeves. 7.13 oz., 65% polyester, 35% cotton. Zipper with snap closure. 8 pockets.

Technical Specs

  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Item Coverall
  • Closure Type Zipper/Snap
  • Fabric Weight 7.13 oz.
  • Inseam 30"
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 8
  • Gender Unisex
  • Size 38
  • Insulated No
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list