!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S FLAME-RESISTANT COVERALLS, 4XL TALL, BLUE, 6OZ, WATER RESISTANT, 6 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 4XL TALL, BLUE, 6OZ, WATER RESISTANT, 6 POCKETS

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 4XL TALL, BLUE, 6OZ, WATER RESISTANT, 6 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 4XL TALL, BLUE, 6OZ, WATER RESISTANT, 6 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 4XL TALL, BLUE, 6OZ, WATER RESISTANT, 6 POCKETS

BIG BILL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIV805N5-4XLT-BLR
  • Mfr. Model # V805N5-4XLT-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's royal blue insulated coverall is size XXXX-large and is made out of Nomex and Kevlar. It has six pockets, is lightweight and features two front chest pockets, two slash pockets at waist, side openings at waist, two large double stitched back pockets, YKK nickel-plated brass snaps, snap on detachable hood with adjustable string.

Technical Specs

  • CSA Class 1
  • Arc Flash PPE Category 3
  • Colour Blue
  • Cuff Style Knit
  • Features Lightweight
  • Inseam 6 ft 1 in to 6 ft 3 in
  • Material Trade Name Nomex, Kevlar
  • Protection Type Flame Resistant
  • Size - Body Type Tall
  • Tag Size 55 in x 6 ft 1 in to 6 ft 3 in
  • Zipper Material Brass
  • ATPV Rating 42 cal/sq cm
  • Closure Type Snap, Zipper
  • Coverall Features (2) Front Chest Pockets, (2) Slash Pockets at Waist, Side Openings at Waist, (2) Large Double Stitched Back Pockets, Ykk(R) Nickel Plated Brass Snaps, Snap on Detachable Hood with Adjustable String and Hook and Loop Front Closure, Nomex(R) Knit Interior Cuff, Telescopic Back, Quadruple Stitched on Waistband, Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides 360 Degrees Visibility with (2) Vertical Stripes on The Front, Horizontal Stripe Around The Waist
  • Fabric Weight 6 oz
  • Gender Men's
  • Item Coverall
  • Number of Outside Pockets 6
  • Size 4XL
  • Standards Arc Rating ATPV 42 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96 Class 1 /Level FR
  • Total Number of Pockets 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list