Skip Content
COVERALLS KLEENGUARD SELECT XX-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS KLEENGUARD SELECT XX-LGE

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB58505
  • Mfr. Model # 58505
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 12.6 lbs

Product Details

Kleenguard select coveralls, elastic back and wrists, without hood. Resists splash and spray of low surface tension liquids such as oils and alcohols. Anti-static treatment (NFPA 99). Comfortable, breathable fabric. Denim, size XX-large.

Technical Specs

  • Item Elastic Back, Wrists and Ankles, w/o Hood
  • Size 2X-Large
  • Colour Blue
  • Standards NFPA 99 for Antistatic Material
  • Material Breathable Particle Protection Coverall
  • Ankle Style Elastic
  • Closure Type Zipper Front
  • Features Elastic Back, Wrists and Ankles
  • Seam Style Serged
  • Fabric Weight 1.15 oz.
  • Fits Chest Size 30"
  • Inseam 41"
  • Color Family Blue
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list