COVERALLS KLEENGUARD EXTRA W/HD XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS KLEENGUARD EXTRA W/HD XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46114
  • Mfr. Model # 46114
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.5 lbs

Product Details

Kleenguard extra coveralls are made from patented fabric enhances the performance of this premium SMS fabric, giving it superior particle holdout. Excellent breathability. Zipper front with 1 inch flap, elastic back, wrists and ankles, hood, size X-large.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Standards NFPA 99 for Antistatic Material
  • Closure Type Zipper
  • Ankle Style Elastic
  • Features Elastic Back, Wrists and Ankles, Hood
  • Seam Style Serged
  • Fabric Weight 1.45 oz.
  • Fits Chest Size 29-3/4"
  • Inseam 41"
  • Colour Family Whites
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list