COVERALLS KLEENGUARD EXTRA W/HD 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS KLEENGUARD EXTRA W/HD 4XL

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46117
  • Mfr. Model # 46117
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.4 lbs

Product Details

Kleenguard extra coveralls made from patented fabric enhances the performance of this premium SMS fabric, giving it superior particle holdout. Excellent breathability. Zipper front with 1 inch flap, elastic back, wrists and ankles, hood, size 4X-large.

Technical Specs

  • Colour White
  • Item Elastic Back, Wrists, Ankles, Hood
  • Features Elastic Back, Wrists and Ankles, Hood
  • Material SMS
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, NFPA 99
  • Closure Type 1" Zipper Flap
  • Fabric Weight 1.45 oz.
  • Fits Chest Size 32-3/4"
  • Inseam 42"
  • Cuff Style Elastic
  • Colour Family Whites
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list