Skip Content
COVERALLS KLEENGUARD EXTRA MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALLS KLEENGUARD EXTRA MED

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB46102
  • Mfr. Model # 46102
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.375 lbs

Product Details

Kleenguard extra coveralls are made from patented fabric enhances the performance of this premium SMS fabric, giving it superior particle holdout. Excellent breathability. Zipper front with 1 inch flap, elastic back, wrists and ankles, size medium.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Size M
  • Standards NFPA 99 for Antistatic Material
  • Material Polypropylene
  • Closure Type Zipper
  • Ankle Style Elastic
  • Features Elastic Back, Wrists and Ankles
  • Fabric Weight 1.45 oz.
  • Seam Style Serged
  • Inseam 40"
  • Fits Chest Size 27"
  • Cuff Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List