COVERALLS KLEENGUARD DENIM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS KLEENGUARD DENIM BLUE

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45236
  • Mfr. Model # 45236
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 0.53 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size 3X-large.

Technical Specs

  • Colour Blue
  • Item KLEENGUARD* A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls
  • Standards ASTM F1670/1671
  • Closure Type Zipper Front
  • Cuff Style Open
  • Material Spunbond-Film-SMS Laminate
  • Seam Style Serged
  • Fabric Weight 2.1 oz.
  • Inseam 42"
  • Colour Family Blues
  • Fits Chest Size 31-3/4"
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list