Skip Content
COVERALLS KLEENGUARD DENIM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS KLEENGUARD DENIM BLUE

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45235
  • Mfr. Model # 45235
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 12.0 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size 2X-large.

Technical Specs

  • Colour Blue
  • Size 2X-Large
  • Item KLEENGUARD* A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls
  • Closure Type Zipper Front
  • Cuff Style Open
  • Standards ASTM F1670/1671
  • Material Spunbond-Film-SMS Laminate
  • Seam Style Serged
  • Fabric Weight 2.1 oz.
  • Inseam 41"
  • Fits Chest Size 30"
  • Color Family Blues
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list