Skip Content
COVERALLS KLEENGUARD DENIM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS KLEENGUARD DENIM BLUE

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB45233
  • Mfr. Model # 45233
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2288
  • Shipping Weight 10.0 lbs

Product Details

Kleenguard ultra coveralls. Elastic back, wrists and ankles with hood and storm flap. Repellent to many non-hazardous liquid splashes, sprays, and dry particulates. Middle layer offers exceptional breathability and comfort. Blue, size large.

Technical Specs

  • Colour Blue
  • Size Large
  • Standards ASTM F1670/1671
  • Closure Type Zipper Front
  • Cuff Style Open
  • Item KLEENGUARD* A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls
  • Material Spunbond-Film-SMS Laminate
  • Seam Style Serged
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 28-1/4"
  • Inseam 40"
  • Color Family Blue
  • Ankle Style Open

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List