COVERALLS INDURA FR UNLINE 46 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS INDURA FR UNLINE 46 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1622US9-46T-BLR
  • Mfr. Model # 1622US9-46T-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

Flame resistant 9.0 oz. ULTRA-SOFT(R) fabric coveralls: 88% cotton and 12% high tenacity nylon. Meets the requirement Safety Standards of NFPA 70E, NFPA 2112, NFPA 1977 and ASTM F1506, and OSHA 1910.269, ASTM F1002, CGSB 155.20 and EN 531/EN 470.

Technical Specs

  • Size 46 Tall
  • Colour Royal Blue
  • Material 88% Cotton, 12% Nylon
  • Item Coverall Unlined
  • Standards NFPA 70E, CSA Z462, ASTM F 1506, NFPA 2112
  • Closure Type 2-Way Zipper
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Colour Family Blues
  • Cuff Style Concealed Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list