Skip Content
COVERALLS INDURA FR UNLINE 44 REG B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALLS INDURA FR UNLINE 44 REG B

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1622US9-44R-BLR
  • Mfr. Model # 1622US9-44R-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2328
  • Shipping Weight 3.07 lbs

Product Details

Flame resistant 9.0 oz. ULTRA-SOFT(R) fabric coveralls: 88% cotton and 12% high tenacity nylon. Meets the requirement Safety Standards of NFPA 70E, NFPA 2112, NFPA 1977 and ASTM F1506, and OSHA 1910.269, ASTM F1002, CGSB 155.20 and EN 531/EN 470.

Technical Specs

  • Size 44 Regular
  • Item Coverall Unlined
  • Colour Royal Blue
  • Material 88% Cotton, 12% Nylon
  • Standards NFPA 70E, CSA Z462, ASTM F 1506, NFPA 2112
  • Closure Type 2-Way Zipper
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Color Family Blue
  • Cuff Style Concealed Snap Closure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list