COVERALLS HYDRO BIB BROWN 2X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS HYDRO BIB BROWN 2X-LARGE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI914-2XL-BR
  • Mfr. Model # 914-2XLR-BRN
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2308
  • Shipping Weight 3.4 lbs

Product Details

Insulated hydro duck bib overall, brown color, 2XL size. 100% cotton duck, lined with 8 oz. 100% polyester, two-way front closure zipper, elastic suspenders with adjustable clip and button, two front pockets with flap, elastic waist band.

Technical Specs

  • Colour Brown
  • Fabric Weight 10 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list