Skip Content
COVERALLS,HOODSUIT40CALSZM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COVERALLS,HOODSUIT40CALSZM

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC4A-M
  • Mfr. Model # FRTC4A-M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes Coverall, Hood with Hard Cap
  • Colour Khaki
  • Material Cotton Blend
  • Item Flame-Resistant Coverall Kit
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Size Medium
  • ATPV Rating 40.0 cal/cm²
  • Inseam 29"
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32 to 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list